Shop All Carbide Thread Mills
Harvey Tool
Thread Milling Cutter - Single Form - UN Threads, 0.1350"
Mfr # 932940-C3
Zoro # G7097897
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 932940-C3
- Zoro # G7097897
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Thread Size | 10 |
Cutter Dia. | 0.1350" |
Length of Cut | 0.0370" |
Neck Dia. | 0.0700" |
Size | 10 |
Thread Depth | 0.2180" (7/32) |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Number of Flutes | 4 |
Flutes | 4 |
Finish | C3 |
Included Angle | 60 |
Angle per Side | 30 |
SAE or Metric | SAE |
Description
0.1350" Cutter DIA x 0.2180" (7/32) Reach Carbide Single Form #10 Thread Milling Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONIDE PRODUCTS Bonide Products 276 8 oz. Ready To Use Sucker Punch Brush Top (175080)
- WILLIAMS 3/8" Drive Impact Socket Set, Metric, 13 pcs (MS-2-13H)
- WILLIAMS Screwdriver Set, Slotted, Alloy Steel, 6 Pieces (JHW100P-6SD)
- MILWAUKEE TOOL 2PC SAE HollowCore Magnetic Nut Driver Set (48-22-2502)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800" (71050-C3)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1350" (901240-C3)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - UN Threads, 0.3500", Length of Cut: 7/8" (70084-C3)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.4950", Included Angle: 60 Degrees (41480)
- HARVEY TOOL Thread Milling Cutter - Single Form - Metric, 4.800 mm, Thread Size: M6 (826530)
- HARVEY TOOL Thread Milling Cutter - Tri-Form - UN Threads, 0.1380", Number of Flutes: 3 (896434-C6)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 5/8-12 (TM490-12A)
- Harvey Tool Threading & Turning Tools