Shop All Carbide Thread Mills
Harvey Tool
Thread Milling Cutter - Single Form - UN Threads, 0.1350"
Mfr # 901240-C3
Zoro # G7105265
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 901240-C3
- Zoro # G7105265
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Thread Size | 10 |
Cutter Dia. | 0.1350" |
Length of Cut | 0.0380" |
Size | 10 |
Neck Dia. | 0.0700" |
Thread Depth | 1.1250" (1-1/8) |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Number of Flutes | 4 |
Finish | C3 |
Flutes | 4 |
Included Angle | 60 |
SAE or Metric | SAE |
Angle per Side | 30 |
Description
0.1350" Cutter DIA x 1.1250" (1-1/8) Reach Carbide Single Form #10 Thread Milling Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single (203-001170)
- ALLPAX Packing Hook, Corkscrew, 30in. L. (AX1215)
- MARTOR Safety Knife, Self-Retracting, Rounded Safety Blade, General Purpose (116006.02)
- BUCKET BOSS Tool Belt, Handymans Rig, 11 Pocket, 600 Poly Ripstop Fabric, 11 Pockets (50250)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.1200", Thread Size: 8 (986630-C6)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.3000", Finish - Machining: AlTiN (987166-C3)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.2400", Thread Size: 5/16 (930355-C6)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.3500", Finish - Machining: AlTiN Nano (836784-C6)
- HARVEY TOOL Thread Milling Cutters-Threading .1350" Cutter DIAx.3750" (3/8) Reach Carbide (773240-C6)
- HARVEY TOOL Thread Milling Cutter - Thread Relief Cutter, 0.3550", Shank Dia.: 3/8" (942931-C3)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #10-32, 0.6 Cut, TiAlN (TMLR139-32ELA)
- Harvey Tool Threading & Turning Tools