Shop All Carbide Thread Mills
Harvey Tool
Thread Milling Cutter - Single Form - UN Threads, 0.0640", Included Angle: 60 Degrees
Mfr # 993906-C3
Zoro # G7086496
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 993906-C3
- Zoro # G7086496
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Thread Size | 2 |
Cutter Dia. | 0.0640" |
Length of Cut | 0.0150" (1/64) |
Neck Dia. | 0.0380" |
Size | 2 |
Thread Depth | 0.4370" (7/16) |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Number of Flutes | 2 |
Flutes | 2 |
Finish | C3 |
Included Angle | 60 |
SAE or Metric | SAE |
Angle per Side | 30 |
Description
0.0640" Cutter DIA x 0.4370" (7/16) Reach Carbide Single Form #2 Thread Milling Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/4", 3/8", 1/2" Replacement Cutting Die Set (DCS3501)
- MILWAUKEE TOOL Step Bit M6-M32 (32, 5MM) (48-89-9332)
- VEGA Mag Bit Holder W/ Finder Sleeve x 3-1/8 (175MH1DL)
- EVOLUTION 13/16" Diameter X 2" Depth Annular Carbide Tipped Cutter, Pilot Pin Included (CT812L)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (820340)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.2850", Finish - Machining: AlTiN (17364-C3)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1600", Included Angle: 60 Degrees (54245)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (820340-C3)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.1350", Number of Flutes: 5 (930340-C6)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.0850", Length of Cut: 0.1800" (836716-C6)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #2, 56-80 TPI (SPTM059L)
- Harvey Tool Carbide Thread Mills