Shop All Carbide Thread Mills
Harvey Tool
Thread Milling Cutter - Single Form - Metric
Mfr # 826522-C3
Zoro # G504195452
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 38.000 mm
- Shank Dia. 3.000 mm
- Cutter Dia. 1.900 mm
- Length of Cut 0.439 mm
- Finish C3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 826522-C3
- Zoro # G504195452
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 38.000 mm |
Shank Dia. | 3.000 mm |
Cutter Dia. | 1.900 mm |
Length of Cut | 0.439 mm |
Neck Dia. | 1.140 mm |
Size | M2.5 |
Thread Depth | 9.000 mm |
Details
Finish | C3 |
Flutes | 2 |
Reach | (8x) |
SAE or Metric | Metric |
Included Angle | 60 |
Angle per Side | 30 |
Description
1.900 mm Cutter DIA x 9.000 mm Reach Carbide Single Form M2.5 Thread Milling Cutter, 2 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Step Drill Bits (30883VB3)
- REGAL CUTTING TOOLS Round Threading Die, M5x0.80, Adjustable (046009AS)
- MAKITA Makita Carbon Brush Set Cb-440 (CB440)
- DRILL AMERICA 3/8" Carbide 4 Flute Single End End Mill (MMO3/8-4FSE)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.4950", Shank Dia.: 1/2" (901280-C3)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - UN Threads, 0.3500", Length of Cut: 7/8" (70084-C3)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800" (54250-C3)
- HARVEY TOOL Thread Milling Cutter - Single Form - Metric (761419)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800", Length of Cut: 0.0370" (54250)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.1200", Thread Size: 8 (986630-C6)
- WALTER Walter Prototyp - Thread milling cutter (H5087006-M6)
- Harvey Tool Carbide Thread Mills