Shop All Carbide Thread Mills
Harvey Tool
Thread Milling Cutter - Single Form - Metric
Mfr # 761426-C3
Zoro # G404195415
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 50.000 mm
- Shank Dia. 3.000 mm
- Cutter Dia. 3.000 mm
- Length of Cut 0.693 mm
- Size M4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 761426-C3
- Zoro # G404195415
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 50.000 mm |
Shank Dia. | 3.000 mm |
Cutter Dia. | 3.000 mm |
Length of Cut | 0.693 mm |
Size | M4 |
Neck Dia. | 1.800 mm |
Thread Depth | 18.000 mm |
Details
Flutes | 4 |
Finish | C3 |
Reach | (10x) |
Angle per Side | 30 |
SAE or Metric | Metric |
Included Angle | 60 |
Description
3.000 mm Cutter DIA x 18.000 mm Reach Carbide Single Form M4 Thread Milling Cutter, 4 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination, Metric, 7-1/2" L. (54PN54)
- MILWAUKEE TOOL M18 REDLITHIUM CP3.0 Battery, 3.0Ah, Compact, 18V, Li-Ion Battery (48-11-1835)
- TOUGHBUILT 1.01 in. Carbon Steel Straight Edged Utility Blade 2.25 in. L 30 pk (TB-H4S30-80-6BE)
- DREMEL High Speed Cutter, 5/16 In, PK2 (115)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.0980", Thread Size: 6 (930320-C6)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - UN Threads, 0.1200", Length of Cut: 5/16" (70036)
- HARVEY TOOL Thread Milling Cutter - Single Form - Metric, 4.800 mm, Thread Size: M6 (826530)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.4950", Included Angle: 60 Degrees (41480)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - UN Threads, 0.1800", Number of Flutes: 3 (70046)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (822780)
- HHIP Machine Tapping Guide (3900-0220)
- Harvey Tool Threading & Turning Tools