Shop All Carbide Thread Mills
Harvey Tool
Thread Milling Cutter - Single Form - Metric
Mfr # 761419-C3
Zoro # G104195371
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 38.000 mm
- Shank Dia. 3.000 mm
- Cutter Dia. 1.500 mm
- Length of Cut 0.346 mm
- Size M2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 761419-C3
- Zoro # G104195371
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 38.000 mm |
Shank Dia. | 3.000 mm |
Cutter Dia. | 1.500 mm |
Length of Cut | 0.346 mm |
Size | M2 |
Neck Dia. | 0.900 mm |
Thread Depth | 9.000 mm |
Details
Finish | C3 |
Flutes | 2 |
Angle per Side | 30 |
Reach | (10x) |
Included Angle | 60 |
SAE or Metric | Metric |
Description
1.500 mm Cutter DIA x 9.000 mm Reach Carbide Single Form M2 Thread Milling Cutter, 2 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 2.5mm Loop Handle Hex Key, 9" Long (D043302)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TA TiAlN 1/2x1/2x1-1/4x3-1/4 (C31055)
- HOUGEN 1-1/2 in. X 3 in. 12,000-Series Annular Cutter Stack Cut (3-12248S)
- M-D Reel Chalk Line 100Ft Pro Pls (00760)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800" (71050-C3)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.3000", Number of Flutes: 4 (71060-C3)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.1450", Number of Flutes: 3 (987134)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1600", Included Angle: 60 Degrees (54245)
- HARVEY TOOL Thread Milling Cutter - Single Form - Metric, 3.000 mm, Material - Machining: Carbide (890326)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (41473)
- CLEVELAND Thread Mill (C95005)
- Harvey Tool Threading & Turning Tools