Shop All Carbide Thread Mills
Harvey Tool
Thread Milling Cutter - Single Form - Metric, 3.000 mm, Material - Machining: Carbide
Mfr # 890326
Zoro # G7088115
product price: $96.49
/ea
Free Shipping & Returns
$96.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Overall Length 38.000 mm
- Shank Dia. 3.000 mm
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 890326
- Zoro # G7088115
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 38.000 mm |
Shank Dia. | 3.000 mm |
Cutter Dia. | 3.000 mm |
Length of Cut | 0.693 mm |
Neck Dia. | 1.800 mm |
Size | M4 |
Thread Depth | 5.500 mm |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Finish | UN |
Flutes | 4 |
Included Angle | 60 |
SAE or Metric | Metric |
Reach | (3x) |
Angle per Side | 30 |
Description
3.000 mm Cutter DIA x 5.500 mm Reach Carbide Single Form Thread Milling Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 28-100 Mini-Razor Fixed Blade Scraper (28-100)
- DEWALT Dust bag (for all DEWALT(R) miter saws) (DW7053)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Steam Oxide (BB445)
- OTC Torx Bit Socket T27, 1/4" (OTC6105)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1350", Finish - Machining: Uncoated (41440)
- HARVEY TOOL Thread Milling Cutter - Thread Relief Cutter, 0.3550", Length of Cut: 0.0860" (942909)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - UN Threads, 0.3500", Length of Cut: 7/8" (70084-C3)
- HARVEY TOOL Thread Milling Cutters-Threading .0980" (2.5 mm) Cutter DIAx.3120" (5/16) Reach Carbide (773220-C6)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (822770)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - UN Threads, 0.1800", Number of Flutes: 3 (70046)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/2-16 (TM400-16A)
- Harvey Tool Carbide Thread Mills