Shop All Carbide Thread Mills
Harvey Tool
Thread Milling Cutter - Multi-Form - UN Threads, 0.2350", Length of Cut: 5/8"
Mfr # 70056
Zoro # G7108345
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 70056
- Zoro # G7108345
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Thread Size | 5/16-24 |
Cutter Dia. | 0.2350" |
Length of Cut | 0.6250" (5/8) |
Size | 5/16-24 |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Number of Flutes | 3 |
Flutes | 3 |
Finish | UN |
Included Angle | 60 |
SAE or Metric | SAE |
Description
0.2350" Cutter DIA x 0.6250" (5/8) Length of Cut Carbide Multi-Form 5/16-24 Thread Milling Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Hex Key Power Bit, 1/16" (77230/B)
- VIKING Air Die Grinder, 1/4" Drive, 6-5/16" L (VT3000)
- GYROS Carbon Steel Hex Rethreading Die, 5/8-11 TPI, 1 Piece (92-94011)
- WILLIAMS Williams Flex Handle, 3/4" D, 22-1/8 (H-41AA)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800", Length of Cut: 0.0380" (41450)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - UN Threads, 0.3500", Length of Cut: 7/8" (70084-C3)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.0980", Thread Size: 6 (930320-C6)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800" (71050)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.2400", Number of Flutes: 5 (959555-C6)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (822780)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #6-32, 0.26 Cut, TiAlN (TMLR100-32A)
- Harvey Tool Threading & Turning Tools