Shop All Carbide Thread Mills
Harvey Tool
Thread Milling Cutter - Multi-Form - UN Threads, 0.1200"
Mfr # 70034-C8
Zoro # G7106778
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining ZrN
- Overall Length 2.0000" (2)
- Shank Dia. 0.1250" (1/8)
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 70034-C8
- Zoro # G7106778
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1250" (1/8) |
Thread Size | 10-24 |
Cutter Dia. | 0.1200" |
Length of Cut | 0.3120" (5/16) |
Size | 10-24 |
Details
Material - Machining | Carbide |
Finish - Machining | ZrN |
Number of Flutes | 3 |
Finish | C8 |
Flutes | 3 |
Included Angle | 60 |
SAE or Metric | SAE |
Description
0.1200" Cutter DIA x 0.3120" (5/16) Length of Cut Carbide Multi-Form 10-24 Thread Milling Cutter, 3 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO DIABLO SWBLD 12"" 72T (D1272N)
- WESTWARD Flat File, Machinists, 8 In L, Ergo Handle (1NFV8)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57160)
- GUARDAIR Ergonomic Air Gun, 36" Extension (LZR600036AA)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800", Length of Cut: 0.0370" (54250)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - UN Threads, 0.1200", Length of Cut: 5/16" (70036)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (820340-C3)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.2400", Number of Flutes: 4 (54255-C3)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800" (71050)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.0690", Number of Flutes: 3 (987110)
- MICRO 100 Thread Mill Helical Flute (TMM-060100X)
- Harvey Tool Carbide Thread Mills