Shop All Slitting Saws
Harvey Tool
Slitting Saws-For Non-Ferrous Materials 4.0000" (4) Cutter DIAx0.0620" (1/16) W Carbide
Mfr # SNG0937
Zoro # G502588638
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 4.0000" (4)
- Finish UN
- Overall Length 0.0930" (3/32)
- Flutes 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SNG0937
- Zoro # G502588638
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 4.0000" (4) |
Overall Length | 0.0930" (3/32) |
Cutter Width | 0.0930" (3/32) |
Minor Diameter | 1.0000" (1) |
Details
Measurement System | Inch |
Finish | UN |
Flutes | 36 |
Description
4.0000" (4) Cutter DIA x 0.0930" (3/32) Width CarbideSlitting Saw Slitting Saw for Non-Ferrous, 36 Flutes
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 6mm 6 pt Metric Socket, 6 Points (8406)
- STARRETT Inside Spring Caliper, 8 In, Solid (73A-8)
- SK PROFESSIONAL TOOLS Extension Set 3/8" Dr, 1 1/2 in, 3 in, 6 in, 12 in L, 4 Pieces, Chrome (4514)
- EKLIND SAE Plain Double-Ball-Hex Key, 9/64" Tip Size, 5 7/64 in Long, 11/32 in Short (19209)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0937-C3)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- HARVEY TOOL Slitting Saws, 1.5000" (1-1/2) (SAC0120)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0100-C3)
- SUPER TOOL Slitting Saw, 5" D, 1/8" W, 1" Arbor (60328)
- Harvey Tool Milling Cutters