Shop All Slitting Saws
Harvey Tool
Slitting Saws-For Non-Ferrous Materials 4.0000" (4) Cutter DIAx0.0310" (1/32) W Carbide
Mfr # SNG0625
Zoro # G102588519
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 4.0000" (4)
- Finish UN
- Overall Length 0.0620" (1/16)
- Flutes 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SNG0625
- Zoro # G102588519
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 4.0000" (4) |
Overall Length | 0.0620" (1/16) |
Minor Diameter | 1.0000" (1) |
Cutter Width | 0.0620" (1/16) |
Details
Measurement System | Inch |
Finish | UN |
Flutes | 36 |
Description
4.0000" (4) Cutter DIA x 0.0620" (1/16) Width CarbideSlitting Saw Slitting Saw for Non-Ferrous, 36 Flutes
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 Flutes (C62039)
- DANAHER TOOL GROUP CHUCK KEY HOLDER (30253)
- ZORO SELECT Thread Insert Tool, Steel, 3" L (217-072595)
- IRWIN No2 Spr Scr Extractor (53402)
- HARVEY TOOL Slitting Saws, 4.0000" (4), Finish - Machining: AlTiN (SAF1250-C3)
- HARVEY TOOL 1 in.Cutter dia. x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 20 Flutes (SFR0468-C3)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- HARVEY TOOL 3.0000 in. 3 Cutter dia. x 1/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 72 Flutes (SAH0312-C3)
- HARVEY TOOL Slitting Saws, 1.5000" (1-1/2) (SAC0120)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0100-C3)
- KEO Slotting Saw, 1/8" Cutter Thickness (MT8022-8X1/8X1 1/4-48T 105-08890)
- Harvey Tool Slitting Saws