Shop All Slitting Saws
Harvey Tool
Slitting Saws-For Non-Ferrous Materials 3.0000" (3) Cutter DIAx.1250" (1/8) W Carbide
Mfr # SNG0312
Zoro # G502588454
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 4.0000" (4)
- Finish UN
- Overall Length 0.0310" (1/32)
- Flutes 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SNG0312
- Zoro # G502588454
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 4.0000" (4) |
Overall Length | 0.0310" (1/32) |
Cutter Width | 0.0310" (1/32) |
Minor Diameter | 1.0000" (1) |
Details
Measurement System | Inch |
Finish | UN |
Flutes | 36 |
Description
4.0000" (4) Cutter DIA x 0.0310" (1/32) Width CarbideSlitting Saw Slitting Saw for Non-Ferrous, 36 Flutes
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Ring Gage, 3.6" (177-189)
- WERA 1/2" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 10-1/2" L, Satin Finish (05003600001)
- VESSEL IMPACT BALL Torsion Bit Holder H1/4"x67 (IBHBM67P1)
- BLACK & DECKER Clamp Washer (761351-00)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0100-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Finish - Machining: Uncoated (SAW0625)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0937-C3)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- HARVEY TOOL Slitting Saws, 1.5000" (1-1/2) (SAC0120)
- H & H INDUSTRIAL PRODUCTS Piece High Speed Steel Slitting Saw Set 6 (5071-5000)
- Harvey Tool Milling Cutters