Shop All Slitting Saws
Harvey Tool
Slitting Saws-For Non-Ferrous Materials 3.0000" (3) Cutter DIAx.0930" (3/32) W Carbide
Mfr # SNF1250
Zoro # G202588426
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 3.0000" (3)
- Finish UN
- Overall Length 0.1250" (1/8)
- Minor Diameter 1.0000" (1)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SNF1250
- Zoro # G202588426
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 3.0000" (3) |
Overall Length | 0.1250" (1/8) |
Minor Diameter | 1.0000" (1) |
Cutter Width | 0.1250" (1/8) |
Details
Measurement System | Inch |
Finish | UN |
Flutes | 30 |
Description
3.0000" (3) Cutter DIA x 0.1250" (1/8) Width CarbideSlitting Saw Slitting Saw for Non-Ferrous, 30 Flutes
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hanson EX-1 Carbon Steel Spiral Screw Extractor 5.4 in. 1 pc (53401)
- MILWAUKEE TOOL SHOCKWAVE Impact Magnetic Bit Holder, 3 in L, Drive Size 1/4 in (48-32-4503)
- BOSCH Reciprocating Saw Blade, Blade 9" L (RM918-25B)
- 3M Low Range Oil Qualty Test Strips1005, PK4 (1005)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0937-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Finish - Machining: Uncoated (SAW0625)
- HARVEY TOOL 3.0000 in. 3 Cutter dia. x 1/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 72 Flutes (SAH0312-C3)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- HARVEY TOOL Slitting Saws, 1.0000" (1), Finish - Machining: Uncoated (SAA0156)
- KEO Slotting Saw, 1/16" Cutter Thickness (MC3011-3X1/16X1-36T 105-09270)
- Harvey Tool Milling Cutters