Shop All Slitting Saws
Harvey Tool
Slitting Saws-For Non-Ferrous Materials 3.0000" (3) Cutter DIAx.0620" (1/16) W Carbide
Mfr # SNF0937
Zoro # G502588560
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 3.0000" (3)
- Finish UN
- Overall Length 0.0930" (3/32)
- Minor Diameter 1.0000" (1)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # SNF0937
- Zoro # G502588560
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 3.0000" (3) |
Overall Length | 0.0930" (3/32) |
Minor Diameter | 1.0000" (1) |
Cutter Width | 0.0930" (3/32) |
Details
Measurement System | Inch |
Finish | UN |
Flutes | 30 |
Description
3.0000" (3) Cutter DIA x 0.0930" (3/32) Width CarbideSlitting Saw Slitting Saw for Non-Ferrous, 30 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS. 34 Hex LWrLong (BND15919)
- GREENFIELD THREADING Spiral Point Tap Plug, 2 Flutes (356703)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 1mm-13mm (47925)
- URREA 3/4" Drive 24 Geared Teeth Pear Hand Ratchet (5649H)
- HARVEY TOOL 1 in.Cutter dia. x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 20 Flutes (SFR0468-C3)
- HARVEY TOOL Slitting Saws, 4.0000" (4), Finish - Machining: AlTiN (SAF1250-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- HARVEY TOOL Slitting Saws, 1.5000" (1-1/2) (SAC0120)
- KEO Slotting Saw, 1/8" Cutter Thickness (MT6021TN-6X1/8X1-42T 105-08721)
- Harvey Tool Milling Cutters