Shop All Slitting Saws
Harvey Tool
Slitting Saws-For Non-Ferrous Materials 2.0000" (2) Cutter DIAx0.1250" (1/8) W Carbide
Mfr # SNF0312
Zoro # G402588615
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 3.0000" (3)
- Finish UN
- Overall Length 0.0310" (1/32)
- Cutter Width 0.0310" (1/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SNF0312
- Zoro # G402588615
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 3.0000" (3) |
Overall Length | 0.0310" (1/32) |
Cutter Width | 0.0310" (1/32) |
Minor Diameter | 1.0000" (1) |
Details
Measurement System | Inch |
Finish | UN |
Flutes | 30 |
Description
3.0000" (3) Cutter DIA x 0.0310" (1/32) Width CarbideSlitting Saw Slitting Saw for Non-Ferrous, 30 Flutes
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY SPEED Fixed Stand, Mfr. No. 6400 and 3400 (6420)
- KO-KEN Socket set 10mm, 12mm Nut Grip Set 120mm 2 pieces 3/8 Sq. Drive (3350M/2-L120)
- TEKTON 3/8 Inch Drive Extension Set, 2-Piece (18, 24 in.) (SHA91012)
- EKLIND 9 Piece Metric Hex Key Set, 10609 (10609)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- HARVEY TOOL Slitting Saws, 1.0000" (1), Finish - Machining: Uncoated (SAA0156)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- HARVEY TOOL 1 in.Cutter dia. x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 20 Flutes (SFR0468-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0100-C3)
- KEO Slotting Saw, 1/8" Cutter Thickness (MS3021TN-3X1/8X1-28T 105-07511)
- Harvey Tool Milling Cutters