Shop All Slitting Saws
Harvey Tool
Slitting Saws-For Non-Ferrous Materials 2.0000" (2) Cutter DIAx0.0930" (3/32) W Carbide
Mfr # SNE1250
Zoro # G602588453
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 2.0000" (2)
- Finish UN
- Overall Length 0.1250" (1/8)
- Flutes 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SNE1250
- Zoro # G602588453
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 2.0000" (2) |
Overall Length | 0.1250" (1/8) |
Cutter Width | 0.1250" (1/8) |
Minor Diameter | 0.5000" (1/2) |
Details
Measurement System | Inch |
Finish | UN |
Flutes | 24 |
Description
2.0000" (2) Cutter DIA x 0.1250" (1/8) Width CarbideSlitting Saw Slitting Saw for Non-Ferrous, 24 Flutes
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Car Length Reamer w/Hex Nut Shank (C36023)
- BLACK & DECKER Guard Assembly (397661-02)
- CLC WORK GEAR Tool Suspenders, Suspenders, Black, Elastic, Webbing (5121)
- SUPERIOR STEEL 10-Inch Long 3-Inch Wide SDS Plus Scaling Chisel Replaces Bosch HS1427 (SC1427)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0100-C3)
- HARVEY TOOL Slitting Saws, 1.0000" (1), Finish - Machining: Uncoated (SAA0156)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0937-C3)
- HARVEY TOOL 1 in.Cutter dia. x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 20 Flutes (SFR0468-C3)
- HARVEY TOOL Slitting Saws, 1.5000" (1-1/2) (SAC0120)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- KEO Slotting Saw, 1/8" Cutter Thickness (CMS3021-3X1/8X1-28T 105-96940)
- Harvey Tool Slitting Saws