Shop All Slitting Saws
Harvey Tool
Slitting Saws-For Non-Ferrous Materials 2.0000" (2) Cutter DIAx0.0620" (1/16) W Carbide
Mfr # SNE0937
Zoro # G902588511
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 2.0000" (2)
- Finish UN
- Overall Length 0.0930" (3/32)
- Flutes 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SNE0937
- Zoro # G902588511
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 2.0000" (2) |
Overall Length | 0.0930" (3/32) |
Minor Diameter | 0.5000" (1/2) |
Cutter Width | 0.0930" (3/32) |
Details
Measurement System | Inch |
Finish | UN |
Flutes | 24 |
Description
2.0000" (2) Cutter DIA x 0.0930" (3/32) Width CarbideSlitting Saw Slitting Saw for Non-Ferrous, 24 Flutes
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS ProHold Hex Bit Socket Set, 9 pcs (23299)
- DEWALT 8-32 UNC Drill Tap (DWADT3816)
- SURTEK Forged steel chisel 3/4x8" (117130)
- KO-KEN Socket TORX E22 77mm 1/2 Sq. Drive (4325-E22)
- HARVEY TOOL Slitting Saws, 4.0000" (4), Finish - Machining: AlTiN (SAF1250-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0937-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- HARVEY TOOL Slitting Saws, 1.0000" (1), Finish - Machining: Uncoated (SAA0156)
- HARVEY TOOL 3.0000 in. 3 Cutter dia. x 1/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 72 Flutes (SAH0312-C3)
- KEO Slotting Saw, 1/32" Cutter Thickness (MC3701TN-3X1/32X1-36T 105-09251)
- Harvey Tool Milling Cutters