Shop All Slitting Saws
Harvey Tool
Slitting Saws-For Non-Ferrous Materials 2.0000" (2) Cutter DIAx0.0200" W Carbide
Mfr # SNE0312
Zoro # G902588221
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 2.0000" (2)
- Finish UN
- Overall Length 0.0310" (1/32)
- Cutter Width 0.0310" (1/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SNE0312
- Zoro # G902588221
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 2.0000" (2) |
Overall Length | 0.0310" (1/32) |
Cutter Width | 0.0310" (1/32) |
Minor Diameter | 0.5000" (1/2) |
Details
Measurement System | Inch |
Finish | UN |
Flutes | 24 |
Description
2.0000" (2) Cutter DIA x 0.0310" (1/32) Width CarbideSlitting Saw Slitting Saw for Non-Ferrous, 24 Flutes
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BBM-0305)
- X1 TOOLS T-15 Torque Driver Bit, 1 Long 1 Bit by X1 Tools (X1E-CON-BIT-T15-1000x1)
- PROTO Jaw Puller Set, 10 t, 2 Jaw (J4234B)
- MITUTOYO Micrometer, 0.00005"/0.001mm Resolution (293-334-30)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- HARVEY TOOL 1 in.Cutter dia. x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 20 Flutes (SFR0468-C3)
- HARVEY TOOL Slitting Saws, 1.0000" (1), Finish - Machining: Uncoated (SAA0156)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0100-C3)
- HARVEY TOOL Slitting Saws, 4.0000" (4), Finish - Machining: AlTiN (SAF1250-C3)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- KEO Slotting Saw, 1/16" Cutter Thickness (MC4011-4X1/16X1-40T 105-09330)
- Harvey Tool Slitting Saws