Shop All Slitting Saws
Harvey Tool
Slitting Saws-For Non-Ferrous Materials 1.7500" (1-3/4) Cutter DIAx0.0620" (1/16) W Carbide
Mfr # SNE0200
Zoro # G402588172
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 2.0000" (2)
- Finish UN
- Overall Length 0.0200"
- Minor Diameter 0.5000" (1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SNE0200
- Zoro # G402588172
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 2.0000" (2) |
Overall Length | 0.0200" |
Minor Diameter | 0.5000" (1/2) |
Cutter Width | 0.0200" |
Details
Measurement System | Inch |
Finish | UN |
Flutes | 24 |
Description
2.0000" (2) Cutter DIA x 0.0200" Width CarbideSlitting Saw Slitting Saw for Non-Ferrous, 24 Flutes
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU-USA Quickhammer 01206 3/16 IN 6 IN Chrome Vanadium Steel SDS Plus Drill Bit (01206)
- WESTWARD 1/2" Drive Socket Set SAE 34 Pieces 3/8 in to 1 3/8 in , Chrome (53PN56)
- INSIZE Depth Stop For Calipers (6143)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1112R)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0937-C3)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- HARVEY TOOL Slitting Saws, 1.5000" (1-1/2) (SAC0120)
- HARVEY TOOL 1 in.Cutter dia. x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 20 Flutes (SFR0468-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Finish - Machining: Uncoated (SAW0625)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- KEO Slotting Saw, 13/64" Cutter Thickness (MT4531-4X13/64X1-36T 105-08492)
- Harvey Tool Slitting Saws