Shop All Slitting Saws
Harvey Tool
Slitting Saws-For Non-Ferrous Materials 1.5000" (1-1/2) Cutter DIAx0.0620" (1/16) W Carbide
Mfr # SND0200
Zoro # G102588403
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 1.7500" (1-3/4)
- Finish UN
- Overall Length 0.0200"
- Minor Diameter 0.5000" (1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SND0200
- Zoro # G102588403
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 1.7500" (1-3/4) |
Overall Length | 0.0200" |
Minor Diameter | 0.5000" (1/2) |
Cutter Width | 0.0200" |
Details
Measurement System | Inch |
Finish | UN |
Flutes | 24 |
Description
1.7500" (1-3/4) Cutter DIA x 0.0200" Width CarbideSlitting Saw Slitting Saw for Non-Ferrous, 24 Flutes
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Socket Extension 3/4" Dr, 4 in L, 1 Pieces, Chrome (5MW43)
- PLATT Translucent Padded Divider Case, 10-1/2"L x 6-1/2"W x 1-1/2"D (PB600)
- PROTO Puller Step Plate, 1-1/8"L, 1" Min. Spread (J4040-7)
- DRILL AMERICA .1350 HSS Straight Shank Chucking Reamer (DWRR.1350)
- HARVEY TOOL 3.0000 in. 3 Cutter dia. x 1/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 72 Flutes (SAH0312-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- HARVEY TOOL Slitting Saws, 1.0000" (1), Finish - Machining: Uncoated (SAA0156)
- HARVEY TOOL Slitting Saws, 1.5000" (1-1/2) (SAC0120)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0937-C3)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- KEO Slotting Saw, 1/8" Cutter Thickness (MT3021TN-3X1/8X1-32T 105-08351)
- Harvey Tool Milling Cutters