Shop All Slitting Saws
Harvey Tool
Slitting Saws-For Non-Ferrous Materials 1.5000" (1-1/2) Cutter DIAx0.0310" (1/32) W Carbide
Mfr # SNC0400
Zoro # G802588451
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 1.5000" (1-1/2)
- Finish UN
- Overall Length 0.0400"
- Cutter Width 0.0400"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SNC0400
- Zoro # G802588451
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 1.5000" (1-1/2) |
Overall Length | 0.0400" |
Cutter Width | 0.0400" |
Minor Diameter | 0.5000" (1/2) |
Details
Measurement System | Inch |
Finish | UN |
Flutes | 16 |
Description
1.5000" (1-1/2) Cutter DIA x 0.0400" Width CarbideSlitting Saw Slitting Saw for Non-Ferrous, 16 Flutes
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 57-Piece (10-36 mm) (SID92401)
- DRILL AMERICA #43 HSS Jobber Length Drill Bit Blank (DWDBL43)
- KLEIN TOOLS Connecting Bar, 7/8-Inch Round, 36-Inch (3246)
- KLEIN TOOLS Spud Wrench 1-1/4-Inch Nominal Opening for Heavy Nut (3212)
- HARVEY TOOL Slitting Saws, 1.5000" (1-1/2) (SAC0120)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- HARVEY TOOL Slitting Saws, 1.0000" (1), Finish - Machining: Uncoated (SAA0156)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0100-C3)
- HARVEY TOOL 3.0000 in. 3 Cutter dia. x 1/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 72 Flutes (SAH0312-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0937-C3)
- SUPER TOOL Slitting Saw, 3" D, 5/64" W, 1" Arbor (60303)
- Harvey Tool Slitting Saws