Shop All Slitting Saws
Harvey Tool
Slitting Saws-For Non-Ferrous Materials 1.5000" (1-1/2) Cutter DIAx0.0200" W Carbide
Mfr # SNC0312
Zoro # G402588400
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 1.5000" (1-1/2)
- Finish UN
- Overall Length 0.0310" (1/32)
- Cutter Width 0.0310" (1/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SNC0312
- Zoro # G402588400
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 1.5000" (1-1/2) |
Overall Length | 0.0310" (1/32) |
Cutter Width | 0.0310" (1/32) |
Minor Diameter | 0.5000" (1/2) |
Details
Measurement System | Inch |
Finish | UN |
Flutes | 16 |
Description
1.5000" (1-1/2) Cutter DIA x 0.0310" (1/32) Width CarbideSlitting Saw Slitting Saw for Non-Ferrous, 16 Flutes
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Roll Up Tool Bag, Red, Canvas, 15 Pockets (J25TR41C)
- DICKIES 5-Pocket Drill Holster with Safety Tether (57097)
- HUTCHINS MANUFACTURING DETACHABLE REUSABLE DUST BAG (HU1350-1)
- DRILL AMERICA 5/8"-18 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 5/8"-18 (DWT54790)
- HARVEY TOOL 3.0000 in. 3 Cutter dia. x 1/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 72 Flutes (SAH0312-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Finish - Machining: Uncoated (SAW0625)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0937-C3)
- HARVEY TOOL Slitting Saws, 4.0000" (4), Finish - Machining: AlTiN (SAF1250-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0100-C3)
- HARVEY TOOL 1 in.Cutter dia. x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 20 Flutes (SFR0468-C3)
- H & H INDUSTRIAL PRODUCTS Piece High Speed Steel Slitting Saw Set 6 (5071-5000)
- Harvey Tool Milling Cutters