Shop All Slitting Saws
Harvey Tool
Slitting Saws-For Non-Ferrous Materials 1.5000" (1-1/2) Cutter DIAx0.0120" W Carbide
Mfr # SNC0156
Zoro # G402588004
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 1.5000" (1-1/2)
- Finish UN
- Overall Length 0.0150" (1/64)
- Cutter Width 0.0150" (1/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SNC0156
- Zoro # G402588004
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 1.5000" (1-1/2) |
Overall Length | 0.0150" (1/64) |
Cutter Width | 0.0150" (1/64) |
Minor Diameter | 0.5000" (1/2) |
Details
Measurement System | Inch |
Finish | UN |
Flutes | 16 |
Description
1.5000" (1-1/2) Cutter DIA x 0.0150" (1/64) Width CarbideSlitting Saw Slitting Saw for Non-Ferrous, 16 Flutes
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/64" HSS Taper Length Drill Bit (DWDTL13/64)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1228)
- GREENLEE Crimping Die (KC4-4/0)
- VEGA Nutsetter, 5/16 Mag Nutsetter x 1-3/4 (145MN516)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Finish - Machining: Uncoated (SAW0625)
- HARVEY TOOL Slitting Saws, 1.0000" (1), Finish - Machining: Uncoated (SAA0156)
- HARVEY TOOL Slitting Saws, 4.0000" (4), Finish - Machining: AlTiN (SAF1250-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0100-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- HARVEY TOOL Slitting Saws, 1.5000" (1-1/2) (SAC0120)
- KEO Slotting Saw, 1/8" Cutter Thickness (MT4021-4X1/8X1-36T 105-08440)
- Harvey Tool Slitting Saws