Shop All Slitting Saws
Harvey Tool
Slitting Saws-For Non-Ferrous Materials 1.2500" (1-1/4) Cutter DIAx0.0620" (1/16) W Carbide
Mfr # SNC0120
Zoro # G202588686
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 1.5000" (1-1/2)
- Finish UN
- Overall Length 0.0120"
- Cutter Width 0.0120"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SNC0120
- Zoro # G202588686
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 1.5000" (1-1/2) |
Overall Length | 0.0120" |
Cutter Width | 0.0120" |
Minor Diameter | 0.5000" (1/2) |
Details
Measurement System | Inch |
Finish | UN |
Flutes | 16 |
Description
1.5000" (1-1/2) Cutter DIA x 0.0120" Width CarbideSlitting Saw Slitting Saw for Non-Ferrous, 16 Flutes
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.E. TOOLS Telescoping Pocket Magnet (14 Lb Pull) W/ Swivel Head (SES925)
- MILWAUKEE TOOL M12 FUEL Stubby Impact Driver Protective Boot (49-16-2554)
- WESTWARD Foldable Measure Wheel, 12 in, 9999ft 11in (21LP34)
- STARRETT Carbide Tipped Hole Saw, 1-9/16", 40mm (SM40)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Finish - Machining: Uncoated (SAW0625)
- HARVEY TOOL 1 in.Cutter dia. x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 20 Flutes (SFR0468-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- HARVEY TOOL 3.0000 in. 3 Cutter dia. x 1/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 72 Flutes (SAH0312-C3)
- HARVEY TOOL Slitting Saws, 1.0000" (1), Finish - Machining: Uncoated (SAA0156)
- HARVEY TOOL Slitting Saws, 4.0000" (4), Finish - Machining: AlTiN (SAF1250-C3)
- KEO Slotting Saw, 3/64" Cutter Thickness (MC25910-2 1/2X3/64X7/8-36T 105-09210)
- Harvey Tool Slitting Saws