Shop All Slitting Saws
Harvey Tool
Slitting Saws-For Non-Ferrous Materials 1.2500" (1-1/4) Cutter DIAx0.0310" (1/32) W Carbide
Mfr # SNB0625
Zoro # G102588687
Free Shipping & Returns
$91.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 1.2500" (1-1/4)
- Finish UN
- Overall Length 0.0620" (1/16)
- Flutes 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SNB0625
- Zoro # G102588687
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 1.2500" (1-1/4) |
Overall Length | 0.0620" (1/16) |
Cutter Width | 0.0620" (1/16) |
Minor Diameter | 0.5000" (1/2) |
Details
Measurement System | Inch |
Finish | UN |
Flutes | 16 |
Description
1.2500" (1-1/4) Cutter DIA x 0.0620" (1/16) Width CarbideSlitting Saw Slitting Saw for Non-Ferrous, 16 Flutes
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD .1575 Reamer (27215751)
- CENTURY DRILL & TOOL Slotted Screwdriver, 1/4 x 4 in. Slotted 1/4" (72114)
- DAYTON Bench Buffer, 1750 Max. rpm, 1 Phase, 60 Hz (499F67)
- TE-CO T-Slot Nut, 1018 Steel, Table 9/16in (41409T)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0100-C3)
- HARVEY TOOL Slitting Saws, 4.0000" (4), Finish - Machining: AlTiN (SAF1250-C3)
- HARVEY TOOL Slitting Saws, 1.0000" (1), Finish - Machining: Uncoated (SAA0156)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Finish - Machining: Uncoated (SAW0625)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0937-C3)
- KEO Slotting Saw, 5/64" Cutter Thickness (MT3511-3X5/64X1-32T 105-08336)
- Harvey Tool Milling Cutters