Shop All Slitting Saws
Harvey Tool
Slitting Saws-For Non-Ferrous Materials 1.0000" (1) Cutter DIAx.0310" (1/32) W Carbide
Mfr # SNA0625
Zoro # G202588709
$71.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 1.0000" (1)
- Finish UN
- Overall Length 0.0620" (1/16)
- Minor Diameter 0.3750" (3/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SNA0625
- Zoro # G202588709
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 1.0000" (1) |
Overall Length | 0.0620" (1/16) |
Minor Diameter | 0.3750" (3/8) |
Cutter Width | 0.0620" (1/16) |
Details
Measurement System | Inch |
Finish | UN |
Flutes | 12 |
Description
1.0000" (1) Cutter DIA x 0.0620" (1/16) Width CarbideSlitting Saw Slitting Saw for Non-Ferrous, 12 Flutes
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2030)
- TUNGALOY Collet, ER32, 1/8in (4500709)
- PALMGREN Grinder, w/Dust Collection, 1HP, 115/230V (9682101)
- REMCO Large Hand Scraper, White, 4x9-3/4 In. (69625)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0100-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Finish - Machining: Uncoated (SAW0625)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- HARVEY TOOL Slitting Saws, 1.5000" (1-1/2) (SAC0120)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0937-C3)
- HARVEY TOOL 1 in.Cutter dia. x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 20 Flutes (SFR0468-C3)
- HARVEY TOOL 3.0000 in. 3 Cutter dia. x 1/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 72 Flutes (SAH0312-C3)
- Harvey Tool Milling Cutters