Shop All Slitting Saws
Harvey Tool
Slitting Saws-For Non-Ferrous Materials 1.0000" (1) Cutter DIAx.0200" W Carbide
Mfr # SNA0312
Zoro # G802588826
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 1.0000" (1)
- Finish UN
- Overall Length 0.0310" (1/32)
- Flutes 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SNA0312
- Zoro # G802588826
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 1.0000" (1) |
Overall Length | 0.0310" (1/32) |
Minor Diameter | 0.3750" (3/8) |
Cutter Width | 0.0310" (1/32) |
Details
Measurement System | Inch |
Finish | UN |
Flutes | 12 |
Description
1.0000" (1) Cutter DIA x 0.0310" (1/32) Width CarbideSlitting Saw Slitting Saw for Non-Ferrous, 12 Flutes
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 45/64" Stroke Air Needle Scaler 3000 bpm (B19MV)
- WESTWARD 1/4 in Drive, 1/2" Hex SAE Socket, 6 Points (53YR28)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 50 mm Size, Standard Socket, black oxide (848-50MM)
- DRILL AMERICA m38 x 1.5 HSS Plug Tap and 1-7/16in HSS 1/2in Shank Drill Bit Kit (POUMS38X1.5)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- HARVEY TOOL Slitting Saws, 1.0000" (1), Finish - Machining: Uncoated (SAA0156)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0100-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0937-C3)
- HARVEY TOOL Slitting Saws, 4.0000" (4), Finish - Machining: AlTiN (SAF1250-C3)
- HARVEY TOOL Slitting Saws, 1.5000" (1-1/2) (SAC0120)
- KEO Slotting Saw, 1/16" Cutter Thickness (MC4011-4X1/16X1-40T 105-09330)
- Harvey Tool Slitting Saws