Shop All Slitting Saws
Harvey Tool
Slitting Saws-For Non-Ferrous Materials 1.0000" (1) Cutter DIAx.0150" (1/64) W Carbide
Mfr # SNA0200
Zoro # G202588839
product price: $81.79
/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 1.0000" (1)
- Finish UN
- Overall Length 0.0200"
- Minor Diameter 0.3750" (3/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # SNA0200
- Zoro # G202588839
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 1.0000" (1) |
Overall Length | 0.0200" |
Minor Diameter | 0.3750" (3/8) |
Cutter Width | 0.0200" |
Details
Measurement System | Inch |
Finish | UN |
Flutes | 12 |
Description
1.0000" (1) Cutter DIA x 0.0200" Width CarbideSlitting Saw Slitting Saw for Non-Ferrous, 12 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M8, 16mm, PK12 (50208)
- PROTO Full Polish Angle Open-End Wrench - 1-7/16" (J3146)
- SENCO Square 2 in. X 6.73 in. L Screwdriver Bit Steel 2 pc (EA0298)
- ABANAKI Skimmer, Belt 24 In (SLB-24)
- HARVEY TOOL Slitting Saws, 1.0000" (1), Finish - Machining: Uncoated (SAA0156)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Finish - Machining: Uncoated (SAW0625)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- HARVEY TOOL Slitting Saws, 1.5000" (1-1/2) (SAC0120)
- KEO Slotting Saw, 1/16" Cutter Thickness (CMT4011TN-4X1/16X1-36T 105-96401)
- Harvey Tool Slitting Saws