Shop All Slitting Saws
Harvey Tool
Slitting Saws-For Non-Ferrous Materials 1.0000" (1) Cutter DIAx.0100" W Carbide
Mfr # SNA0156
Zoro # G902588849
product price: $81.25
/ea
Free Shipping & Returns
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 1.0000" (1)
- Finish UN
- Overall Length 0.0150" (1/64)
- Cutter Width 0.0150" (1/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # SNA0156
- Zoro # G902588849
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 1.0000" (1) |
Overall Length | 0.0150" (1/64) |
Cutter Width | 0.0150" (1/64) |
Minor Diameter | 0.3750" (3/8) |
Details
Measurement System | Inch |
Finish | UN |
Flutes | 12 |
Description
1.0000" (1) Cutter DIA x 0.0150" (1/64) Width CarbideSlitting Saw Slitting Saw for Non-Ferrous, 12 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 24 mm Size, Standard Socket, Black Phosphate (49-66-6256)
- BONDHUS Ball End Insert Bit, 12mm (10880)
- INNOVATIVE COMPONENTS Tool Lanyard, Stainless Steel, 6 In. L (LN3/640600X3B7X)
- CRESCENT LUFKIN 1/2" x 100' Linear Engineer's Fiberglass Tape Measure (706D)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0937-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Finish - Machining: Uncoated (SAW0625)
- HARVEY TOOL Slitting Saws, 1.5000" (1-1/2) (SAC0120)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- HARVEY TOOL 1 in.Cutter dia. x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 20 Flutes (SFR0468-C3)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0100-C3)
- Harvey Tool Milling Cutters