Shop All Slitting Saws
Harvey Tool
Slitting Saws, 4.0000" (4)
Mfr # SAF2500
Zoro # G7174319
product price: $707.99
/ea
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 4.0000" (4)
- Finish UN
- Finish - Machining Uncoated
- Coolant Through N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # SAF2500
- Zoro # G7174319
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 4.0000" (4) |
Overall Length | 0.2500" (1/4) |
Cutter Width | 0.2500" (1/4) |
Minor Diameter | 1.0000" (1) |
Details
Measurement System | Inch |
Finish | UN |
Finish - Machining | Uncoated |
Coolant Through | N |
Single End/Double End | Single End |
Number of Flutes | 80 |
Material - Machining | Carbide |
Weldon Flat | N |
Center Cutting | N |
Chip-Breaker | N |
Flutes | 80 |
Description
4.0000" (4) Cutter DIA x 0.2500" (1/4) Width CarbideSlitting Saw , 80 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Long Barrel Air Hammer Low Vibration (IRT119MAX)
- HHIP Multi Function Mist Coolant Sprayer System (8401-0200)
- KO-KEN Wheel Nut Socket 21mm Extra Thin walled 65mm Color coded Protector 1/2 Sq. Drive (4300PMZ.65-21)
- MITUTOYO Feeler Gage (184-303S)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0100-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Finish - Machining: Uncoated (SAW0625)
- HARVEY TOOL 1 in.Cutter dia. x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 20 Flutes (SFR0468-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- HARVEY TOOL Slitting Saws, 1.5000" (1-1/2) (SAC0120)
- HARVEY TOOL Slitting Saws, 4.0000" (4), Finish - Machining: AlTiN (SAF1250-C3)
- KEO Slotting Saw, 1/8" Cutter Thickness (MT3021TN-3X1/8X1-32T 105-08351)
- Harvey Tool Slitting Saws