Shop All Slitting Saws
Harvey Tool
Slitting Saws, 4.0000" (4)
Mfr # SAF2500-C3
Zoro # G7192056
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 4.0000" (4)
- Finish C3
- Finish - Machining AlTiN
- Coolant Through N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SAF2500-C3
- Zoro # G7192056
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 4.0000" (4) |
Overall Length | 0.2500" (1/4) |
Minor Diameter | 1.0000" (1) |
Cutter Width | 0.2500" (1/4) |
Details
Measurement System | Inch |
Finish | C3 |
Finish - Machining | AlTiN |
Coolant Through | N |
Material - Machining | Carbide |
Number of Flutes | 80 |
Single End/Double End | Single End |
Weldon Flat | N |
Center Cutting | N |
Flutes | 80 |
Chip-Breaker | N |
Description
4.0000" (4) Cutter DIA x 0.2500" (1/4) Width CarbideSlitting Saw , 80 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Socket Extension 1/4" Dr, 6 in L, 1 Pieces, Chrome (54PR04)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-3/8" x 3" (HMY.1-3/8)
- MAYHEW Strght Scraper Set, Progrip, 4Pc (MAY13082)
- KIPP Vertical Toggle Clamps with flat foot and adj. spindle, stainless (K0662.105000)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- HARVEY TOOL Slitting Saws, 1.0000" (1), Finish - Machining: Uncoated (SAA0156)
- HARVEY TOOL 3.0000 in. 3 Cutter dia. x 1/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 72 Flutes (SAH0312-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0937-C3)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- HARVEY TOOL Slitting Saws, 4.0000" (4), Finish - Machining: AlTiN (SAF1250-C3)
- KEO Slotting Saw, 9/64" Cutter Thickness (MT4521-4X9/64X1-36T 105-08452)
- Harvey Tool Slitting Saws