Shop All Slitting Saws
Harvey Tool
Slitting Saws, 4.0000" (4)
Mfr # SAF1250
Zoro # G7190324
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 4.0000" (4)
- Finish UN
- Coolant Through N
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SAF1250
- Zoro # G7190324
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 4.0000" (4) |
Overall Length | 0.1250" (1/8) |
Cutter Width | 0.1250" (1/8) |
Minor Diameter | 1.0000" (1) |
Details
Measurement System | Inch |
Finish | UN |
Coolant Through | N |
Material - Machining | Carbide |
Single End/Double End | Single End |
Finish - Machining | Uncoated |
Number of Flutes | 80 |
Weldon Flat | N |
Flutes | 80 |
Chip-Breaker | N |
Center Cutting | N |
Description
4.0000" (4) Cutter DIA x 0.1250" (1/8) Width CarbideSlitting Saw , 80 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Electronic Fixed Ratcheting Torque Wrench- 25-250 (in.lbs.) (JH4-250RB)
- STAHLWILLE TOOLS Double ended ring Wrench Size 13 x 17 mm L.165 mm (41051317)
- DRILL AMERICA 1-1/4"-7 3" OD HSS Round Adjustable Die (DWTH3-1147)
- KLEIN TOOLS Mid-Flex Glow Rod Set, 9-Foot (56409)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- HARVEY TOOL Slitting Saws, 1.5000" (1-1/2) (SAC0120)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0100-C3)
- HARVEY TOOL Slitting Saws, 4.0000" (4), Finish - Machining: AlTiN (SAF1250-C3)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- HARVEY TOOL 1 in.Cutter dia. x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 20 Flutes (SFR0468-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0937-C3)
- Harvey Tool Milling Cutters