Shop All Slitting Saws
Harvey Tool
Slitting Saws, 4.0000" (4)
Mfr # SAF0937-C3
Zoro # G7192570
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 4.0000" (4)
- Finish C3
- Number of Flutes 80
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # SAF0937-C3
- Zoro # G7192570
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 4.0000" (4) |
Overall Length | 0.0937" (3/32) |
Minor Diameter | 1.0000" (1) |
Cutter Width | 0.0937" (3/32) |
Details
Measurement System | Inch |
Finish | C3 |
Number of Flutes | 80 |
Finish - Machining | AlTiN |
Single End/Double End | Single End |
Coolant Through | N |
Material - Machining | Carbide |
Flutes | 80 |
Chip-Breaker | N |
Center Cutting | N |
Weldon Flat | N |
Description
4.0000" (4) Cutter DIA x 0.0937" (3/32) Width CarbideSlitting Saw , 80 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 33/64 (53433)
- WOODOWL Standard Spurred Auger 7" x 5/16" #6 (06002)
- WESTWARD Combination Wrench, Metric, 8mm Size (33M586)
- WILTON Premium Mortise Chisel Bit, Set of 4 (1791096)
- HARVEY TOOL Slitting Saws, 1.5000" (1-1/2) (SAC0120)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0100-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- HARVEY TOOL Slitting Saws, 4.0000" (4), Finish - Machining: AlTiN (SAF1250-C3)
- SUPER TOOL Slitting Saw, 5" D, 1/8" W, 1" Arbor (60328)
- Harvey Tool Slitting Saws