Shop All Slitting Saws
Harvey Tool
Slitting Saws, 4.0000" (4)
Mfr # SAF0625-C3
Zoro # G7190814
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 4.0000" (4)
- Finish C3
- Single End/Double End Single End
- Number of Flutes 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SAF0625-C3
- Zoro # G7190814
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 4.0000" (4) |
Overall Length | 0.0625" (1/16) |
Minor Diameter | 1.0000" (1) |
Cutter Width | 0.0625" (1/16) |
Details
Measurement System | Inch |
Finish | C3 |
Single End/Double End | Single End |
Number of Flutes | 80 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Coolant Through | N |
Weldon Flat | N |
Chip-Breaker | N |
Flutes | 80 |
Center Cutting | N |
Description
4.0000" (4) Cutter DIA x 0.0625" (1/16) Width CarbideSlitting Saw , 80 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDS LEVEL & TOOL CO Utility Aluminum Extruded Level, 24 (SLPL224)
- KRAFT TOOL Magnesium Asphalt Lute w/6 ft. Handl (GG830-6)
- MILWAUKEE TOOL Milwaukee 6ft / 2m Keychain Tape Measure (48-22-5506)
- K-TOOL INTERNATIONAL Ratcheting Reversible Wrench, SAE, 7/8" (KTI-45928)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0100-C3)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Finish - Machining: Uncoated (SAW0625)
- HARVEY TOOL Slitting Saws, 1.0000" (1), Finish - Machining: Uncoated (SAA0156)
- HARVEY TOOL Slitting Saws, 1.5000" (1-1/2) (SAC0120)
- HARVEY TOOL Slitting Saws, 4.0000" (4), Finish - Machining: AlTiN (SAF1250-C3)
- KEO Slotting Saw, 1/16" Cutter Thickness (MC4011-4X1/16X1-40T 105-09330)
- Harvey Tool Slitting Saws