Shop All Slitting Saws
Harvey Tool
Slitting Saws, 4.0000" (4), Number of Flutes: 80
Mfr # SAF1875
Zoro # G7172054
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 4.0000" (4)
- Finish UN
- Finish - Machining Uncoated
- Number of Flutes 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # SAF1875
- Zoro # G7172054
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 4.0000" (4) |
Overall Length | 0.1875" (3/16) |
Minor Diameter | 1.0000" (1) |
Cutter Width | 0.1875" (3/16) |
Details
Measurement System | Inch |
Finish | UN |
Finish - Machining | Uncoated |
Number of Flutes | 80 |
Single End/Double End | Single End |
Material - Machining | Carbide |
Coolant Through | N |
Weldon Flat | N |
Flutes | 80 |
Center Cutting | N |
Chip-Breaker | N |
Description
4.0000" (4) Cutter DIA x 0.1875" (3/16) Width CarbideSlitting Saw , 80 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12" 10TPI 2X Recip Blade 5pk (DWA41712)
- SK PROFESSIONAL TOOLS 1/4", 3/8", 1/2" Drive Adapter Set, SAE, 8 pcs, Chrome (4518)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 9/16 Cut L (33584TF)
- YG-1 TOOL CO 4 Flute Corner Radius X5070 End Mills (G8A47060)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- HARVEY TOOL Slitting Saws, 4.0000" (4), Finish - Machining: AlTiN (SAF1250-C3)
- HARVEY TOOL Slitting Saws, 1.5000" (1-1/2) (SAC0120)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0100-C3)
- HARVEY TOOL 1 in.Cutter dia. x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 20 Flutes (SFR0468-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Finish - Machining: Uncoated (SAW0625)
- KEO Slotting Saw, 1/8" Cutter Thickness (MT3021-3X1/8X1-32T 105-08350)
- Harvey Tool Milling Cutters