Shop All Slitting Saws
Harvey Tool
Slitting Saws, 3.0000" (3)
Mfr # SAE1875
Zoro # G7174005
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 3.0000" (3)
- Finish UN
- Material - Machining Carbide
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SAE1875
- Zoro # G7174005
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 3.0000" (3) |
Overall Length | 0.1875" (3/16) |
Minor Diameter | 1.0000" (1) |
Cutter Width | 0.1875" (3/16) |
Details
Measurement System | Inch |
Finish | UN |
Material - Machining | Carbide |
Single End/Double End | Single End |
Coolant Through | N |
Finish - Machining | Uncoated |
Number of Flutes | 72 |
Weldon Flat | N |
Chip-Breaker | N |
Center Cutting | N |
Flutes | 72 |
Description
3.0000" (3) Cutter DIA x 0.1875" (3/16) Width CarbideSlitting Saw , 72 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND P" Anvil Assembly, 1/2 (2235P-A726)
- ABANAKI Skimmer Belt, 24 In, For 6Y752 (BT2S-0030)
- HOLEMAKER TECHNOLOGY HMT Grub Screw for Magdrill Arbor M8 x 8mm M4 Hex Pack 10 (103060-0808)
- GEARWRENCH 29 Piece 3/8" Drive 6 Point Standard & Deep Impact Metric Socket Set (84925N)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- HARVEY TOOL 1 in.Cutter dia. x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 20 Flutes (SFR0468-C3)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- HARVEY TOOL 3.0000 in. 3 Cutter dia. x 1/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 72 Flutes (SAH0312-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0100-C3)
- KEO Slotting Saw, 3/32" Cutter Thickness (MC3711-3X3/32X1-36T 105-09280)
- Harvey Tool Slitting Saws