Shop All Slitting Saws
Harvey Tool
Slitting Saws, 3.0000" (3)
Mfr # SAE1875-C3
Zoro # G7174809
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 3.0000" (3)
- Finish C3
- Coolant Through N
- Number of Flutes 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SAE1875-C3
- Zoro # G7174809
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 3.0000" (3) |
Overall Length | 0.1875" (3/16) |
Minor Diameter | 1.0000" (1) |
Cutter Width | 0.1875" (3/16) |
Details
Measurement System | Inch |
Finish | C3 |
Coolant Through | N |
Number of Flutes | 72 |
Single End/Double End | Single End |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Center Cutting | N |
Flutes | 72 |
Weldon Flat | N |
Chip-Breaker | N |
Description
3.0000" (3) Cutter DIA x 0.1875" (3/16) Width CarbideSlitting Saw , 72 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Contact Whl, 1"x3/8"x3/8" (11086)
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T45 Tip, 2 1/4 in L (54TN52)
- AVEN Pliers Parallel Flat, Nose, 5", w/Cutter (10761)
- SITEPRO L6-20 Meridian 22X Optical Level (44-D8824)
- HARVEY TOOL Slitting Saws, 1.5000" (1-1/2) (SAC0120)
- HARVEY TOOL Slitting Saws, 1.0000" (1), Finish - Machining: Uncoated (SAA0156)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0937-C3)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Finish - Machining: Uncoated (SAW0625)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- KEO Slotting Saw, 3/32" Cutter Thickness (MC3711-3X3/32X1-36T 105-09280)
- Harvey Tool Slitting Saws