Shop All Slitting Saws
Harvey Tool
Slitting Saws, 3.0000" (3)
Mfr # SAE1250
Zoro # G7194174
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 3.0000" (3)
- Finish UN
- Material - Machining Carbide
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SAE1250
- Zoro # G7194174
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 3.0000" (3) |
Overall Length | 0.1250" (1/8) |
Minor Diameter | 1.0000" (1) |
Cutter Width | 0.1250" (1/8) |
Details
Measurement System | Inch |
Finish | UN |
Material - Machining | Carbide |
Single End/Double End | Single End |
Number of Flutes | 72 |
Coolant Through | N |
Finish - Machining | Uncoated |
Chip-Breaker | N |
Flutes | 72 |
Weldon Flat | N |
Center Cutting | N |
Description
3.0000" (3) Cutter DIA x 0.1250" (1/8) Width CarbideSlitting Saw , 72 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 7/32x3/8x1/2x2-7/16 (C32483)
- URREA SAE Nutdriver, Set of 6Pieces (8200)
- MITUTOYO Micrometer, 2 to 3", 0.0001, Ratchet (103-217)
- CRAFTSMAN Wrenches, 18mm 12 Point Metric Ratchetin (CMMT42576)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0100-C3)
- HARVEY TOOL Slitting Saws, 1.0000" (1), Finish - Machining: Uncoated (SAA0156)
- HARVEY TOOL Slitting Saws, 4.0000" (4), Finish - Machining: AlTiN (SAF1250-C3)
- HARVEY TOOL 1 in.Cutter dia. x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 20 Flutes (SFR0468-C3)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- HARVEY TOOL Slitting Saws, 1.5000" (1-1/2) (SAC0120)
- Harvey Tool Milling Cutters