Shop All Slitting Saws
Harvey Tool
Slitting Saws, 3.0000" (3)
Mfr # SAE0937-C3
Zoro # G7192920
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 3.0000" (3)
- Finish C3
- Finish - Machining AlTiN
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SAE0937-C3
- Zoro # G7192920
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 3.0000" (3) |
Overall Length | 0.0937" (3/32) |
Minor Diameter | 1.0000" (1) |
Cutter Width | 0.0937" (3/32) |
Details
Measurement System | Inch |
Finish | C3 |
Finish - Machining | AlTiN |
Single End/Double End | Single End |
Number of Flutes | 72 |
Material - Machining | Carbide |
Coolant Through | N |
Chip-Breaker | N |
Center Cutting | N |
Weldon Flat | N |
Flutes | 72 |
Description
3.0000" (3) Cutter DIA x 0.0937" (3/32) Width CarbideSlitting Saw , 72 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 130-Degree Hook (1/8 Inch x 3 Inch) (PNH21105)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 12 mm Size, Standard Socket, Black Phosphate (49-66-6244)
- REMCO Large Hand Scoop, 6-1/2 In. W, Orange (65007)
- VEGA Nutsetter, 3/8 Mag Nutsetter Insert x 1- (132MN616)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- HARVEY TOOL Slitting Saws, 1.0000" (1), Finish - Machining: Uncoated (SAA0156)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- HARVEY TOOL Slitting Saws, 4.0000" (4), Finish - Machining: AlTiN (SAF1250-C3)
- HARVEY TOOL Slitting Saws, 1.5000" (1-1/2) (SAC0120)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- KEO Slotting Saw, 1/16" Cutter Thickness (MC6011-6X1/16X1-48T 105-09420)
- Harvey Tool Slitting Saws