Shop All Slitting Saws
Harvey Tool
Slitting Saws, 3.0000" (3)
Mfr # SAE0312
Zoro # G7168649
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 3.0000" (3)
- Finish UN
- Material - Machining Carbide
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # SAE0312
- Zoro # G7168649
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 3.0000" (3) |
Overall Length | 0.0312" (1/32) |
Cutter Width | 0.0312" (1/32) |
Minor Diameter | 1.0000" (1) |
Details
Measurement System | Inch |
Finish | UN |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Coolant Through | N |
Number of Flutes | 72 |
Weldon Flat | N |
Center Cutting | N |
Chip-Breaker | N |
Flutes | 72 |
Description
3.0000" (3) Cutter DIA x 0.0312" (1/32) Width CarbideSlitting Saw , 72 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR TOOLS Gator Tools 16"x4" Square End GatorL (GF10805)
- CRAFTSMAN Wrenches, 11-pc Metric Raised-Panel Comb (CMMT87017)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #21 (16W767)
- CAPRI TOOLS 3/8 in Drive 16 mm 6-Point Metric Shallow Socket (1-2340)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- HARVEY TOOL 1 in.Cutter dia. x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 20 Flutes (SFR0468-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0937-C3)
- HARVEY TOOL Slitting Saws, 1.0000" (1), Finish - Machining: Uncoated (SAA0156)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Finish - Machining: Uncoated (SAW0625)
- KEO Slotting Saw, 1/8" Cutter Thickness (MT4021-4X1/8X1-36T 105-08440)
- Harvey Tool Slitting Saws