Shop All Slitting Saws
Harvey Tool
Slitting Saws, 3.0000" (3)
Mfr # SAE0312-C3
Zoro # G7190988
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 3.0000" (3)
- Finish C3
- Single End/Double End Single End
- Coolant Through N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # SAE0312-C3
- Zoro # G7190988
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 3.0000" (3) |
Overall Length | 0.0312" (1/32) |
Minor Diameter | 1.0000" (1) |
Cutter Width | 0.0312" (1/32) |
Details
Measurement System | Inch |
Finish | C3 |
Single End/Double End | Single End |
Coolant Through | N |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Number of Flutes | 72 |
Flutes | 72 |
Center Cutting | N |
Chip-Breaker | N |
Weldon Flat | N |
Description
3.0000" (3) Cutter DIA x 0.0312" (1/32) Width CarbideSlitting Saw , 72 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 55 in. Track Saw Guide Rail (48-08-0571)
- OTC Puller, Hydraulic, Screw Size 1 1/4-7 x 24 (1070)
- KIPP Adjustable Handle, Size: 5 5/8-11X40 Zinc, Black Satin, Comp: Steel (K0116.5A61X40)
- CMT Window sash router bit sets (855.801.11)
- HARVEY TOOL Slitting Saws, 4.0000" (4), Finish - Machining: AlTiN (SAF1250-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0100-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Finish - Machining: Uncoated (SAW0625)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0937-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- KEO Slotting Saw, 3/32" Cutter Thickness (MC3711-3X3/32X1-36T 105-09280)
- Harvey Tool Slitting Saws