Shop All Slitting Saws
Harvey Tool
Slitting Saws, 2.0000" (2)
Mfr # SAW1250-C3
Zoro # G7198374
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 2.0000" (2)
- Finish C3
- Coolant Through N
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SAW1250-C3
- Zoro # G7198374
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 2.0000" (2) |
Overall Length | 0.1250" (1/8) |
Cutter Width | 0.1250" (1/8) |
Minor Diameter | 0.5000" (1/2) |
Details
Measurement System | Inch |
Finish | C3 |
Coolant Through | N |
Material - Machining | Carbide |
Single End/Double End | Single End |
Finish - Machining | AlTiN |
Number of Flutes | 40 |
Weldon Flat | N |
Chip-Breaker | N |
Flutes | 40 |
Center Cutting | N |
Description
2.0000" (2) Cutter DIA x 0.1250" (1/8) Width CarbideSlitting Saw , 40 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Impact Socket Adapter Set, Hex, 3pcs (CAVAD2R-3)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 1/2" (84303N)
- EXCEL BLADES Metal Mitre Box 5 in. (55665IND)
- KRAFT TOOL Deluxe Heavy-Duty Stainless Steel, 28"x8 (CC151)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0100-C3)
- HARVEY TOOL Slitting Saws, 1.5000" (1-1/2) (SAC0120)
- HARVEY TOOL Slitting Saws, 1.0000" (1), Finish - Machining: Uncoated (SAA0156)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Finish - Machining: Uncoated (SAW0625)
- HARVEY TOOL Slitting Saws, 4.0000" (4), Finish - Machining: AlTiN (SAF1250-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- SUPER TOOL Slitting Saw, 5" D, 1/8" W, 1" Arbor (60328)
- Harvey Tool Milling Cutters