Shop All Slitting Saws
Harvey Tool
Slitting Saws, 2.0000" (2)
Mfr # SAW0937-C3
Zoro # G7199634
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 2.0000" (2)
- Finish C3
- Number of Flutes 40
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # SAW0937-C3
- Zoro # G7199634
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 2.0000" (2) |
Overall Length | 0.0937" (3/32) |
Minor Diameter | 0.5000" (1/2) |
Cutter Width | 0.0937" (3/32) |
Details
Measurement System | Inch |
Finish | C3 |
Number of Flutes | 40 |
Finish - Machining | AlTiN |
Single End/Double End | Single End |
Coolant Through | N |
Material - Machining | Carbide |
Chip-Breaker | N |
Weldon Flat | N |
Flutes | 40 |
Center Cutting | N |
Description
2.0000" (2) Cutter DIA x 0.0937" (3/32) Width CarbideSlitting Saw , 40 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Gage Block, 1/32" L, 3/8" H, Steel, ASME 0 (611611-531)
- CHANNELLOCK Adj. Wrench Set, 6", 10", Chrome, 2 Pc. (WS-2)
- CAPRI TOOLS 1/2 in Drive 17 mm 6-Point Metric Stubby Impact Socket (CP55417)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M10X1.5 (7751-10)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0156-C3)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- HARVEY TOOL Slitting Saws, 4.0000" (4) (SAF0625-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Material - Machining: Carbide (SAW0200-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Finish - Machining: Uncoated (SAW0625)
- KEO Slotting Saw, 1/8" Cutter Thickness (MC25020-2 1/2X1/8X7/8-36T 105-09240)
- Harvey Tool Slitting Saws