Shop All Slitting Saws
Harvey Tool
Slitting Saws, 2.0000" (2)
Mfr # SAW0468
Zoro # G7199668
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 2.0000" (2)
- Finish UN
- Single End/Double End Single End
- Coolant Through N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SAW0468
- Zoro # G7199668
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 2.0000" (2) |
Overall Length | 0.0468" |
Cutter Width | 0.0468" |
Minor Diameter | 0.5000" (1/2) |
Details
Measurement System | Inch |
Finish | UN |
Single End/Double End | Single End |
Coolant Through | N |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Number of Flutes | 40 |
Weldon Flat | N |
Center Cutting | N |
Chip-Breaker | N |
Flutes | 40 |
Description
2.0000" (2) Cutter DIA x 0.0468" Width CarbideSlitting Saw , 40 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN DRILL #10 HIGH SPEED STEEL JOBBER LENGTH STANDARD STEP DRILL FOR DRILLING AND COUNTERBORING CAP SCREW (371 10)
- WILLIAMS Slot Screw Driver, 3/8", 12-11/16", OAL Slotted 3/8" (SDR-28-TH)
- KRAFT TOOL Concrete Groover, Bronze, 1/4 in Radius (CF314PF)
- MARTIN TOOLS SPROCKET & GEAR WRENCH STRIKING 1-3/4" 12 PT IMP (MT1811B)
- HARVEY TOOL Slitting Saws, 1.0000" (1), Finish - Machining: Uncoated (SAA0156)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0100-C3)
- HARVEY TOOL Slitting Saws, 4.0000" (4), Finish - Machining: AlTiN (SAF1250-C3)
- HARVEY TOOL 1 in.Cutter dia. x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 20 Flutes (SFR0468-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- KEO Slotting Saw, 1/16" Cutter Thickness (MT3011-3X1/16X1-32T 105-08330)
- Harvey Tool Slitting Saws