Shop All Slitting Saws
Harvey Tool
Slitting Saws, 2.0000" (2)
Mfr # SAW0468-C3
Zoro # G7179456
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 2.0000" (2)
- Finish C3
- Finish - Machining AlTiN
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SAW0468-C3
- Zoro # G7179456
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 2.0000" (2) |
Overall Length | 0.0468" |
Cutter Width | 0.0468" |
Minor Diameter | 0.5000" (1/2) |
Details
Measurement System | Inch |
Finish | C3 |
Finish - Machining | AlTiN |
Single End/Double End | Single End |
Material - Machining | Carbide |
Coolant Through | N |
Number of Flutes | 40 |
Flutes | 40 |
Center Cutting | N |
Chip-Breaker | N |
Weldon Flat | N |
Description
2.0000" (2) Cutter DIA x 0.0468" Width CarbideSlitting Saw , 40 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Straight Flute Tap, 5/8"-18, Carbon Steel (1354)
- LENOX 6", 9" L x Demolition Cutting Reciprocating Saw Blade Set (1839465)
- KRAFT TOOL Round End Magnesium Walking Float, 24 (CC814MT)
- MASTER APPLIANCE Heat Blower, Electric Powered, 240V AC, Fixed Temp. Setting, 1,200 W Watt, Loop Handle (AH-302)
- HARVEY TOOL Slitting Saws, 4.0000" (4), Finish - Machining: AlTiN (SAF1250-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- HARVEY TOOL Slitting Saws, 1.5000" (1-1/2) (SAC0120)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Finish - Machining: Uncoated (SAW0625)
- HARVEY TOOL 3.0000 in. 3 Cutter dia. x 1/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 72 Flutes (SAH0312-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0100-C3)
- KEO Slotting Saw, 1/16" Cutter Thickness (MC3011-3X1/16X1-36T 105-09270)
- Harvey Tool Slitting Saws