Shop All Slitting Saws
Harvey Tool
Slitting Saws, 2.0000" (2)
Mfr # SAW0400
Zoro # G7199029
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 2.0000" (2)
- Finish UN
- Coolant Through N
- Number of Flutes 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # SAW0400
- Zoro # G7199029
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 2.0000" (2) |
Overall Length | 0.0400" |
Minor Diameter | 0.5000" (1/2) |
Cutter Width | 0.0400" |
Details
Measurement System | Inch |
Finish | UN |
Coolant Through | N |
Number of Flutes | 40 |
Single End/Double End | Single End |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Flutes | 40 |
Chip-Breaker | N |
Center Cutting | N |
Weldon Flat | N |
Description
2.0000" (2) Cutter DIA x 0.0400" Width CarbideSlitting Saw , 40 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 9/64" ER11 Collets (337617)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 10 mm Tip, 4 3/4 in L (54TM74)
- PROTO 11 9/16 in Proto Needle Nose Plier Plastisol Grip Handle (J240G)
- PROTO 3/4 in Drive Impact Socket 34 mm Size 6 pt Standard Depth, Black Oxide (J07534M)
- HARVEY TOOL Slitting Saws, 4.0000" (4), Finish - Machining: AlTiN (SAF1250-C3)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0100-C3)
- HARVEY TOOL Slitting Saws, 1.5000" (1-1/2) (SAC0120)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Finish - Machining: Uncoated (SAW0625)
- KEO Slotting Saw, 1/8" Cutter Thickness (MS3021TN-3X1/8X1-28T 105-07511)
- Harvey Tool Milling Cutters