Shop All Slitting Saws
Harvey Tool
Slitting Saws, 2.0000" (2)
Mfr # SAW0312
Zoro # G7178826
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 2.0000" (2)
- Finish UN
- Finish - Machining Uncoated
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SAW0312
- Zoro # G7178826
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 2.0000" (2) |
Overall Length | 0.0312" (1/32) |
Minor Diameter | 0.5000" (1/2) |
Cutter Width | 0.0312" (1/32) |
Details
Measurement System | Inch |
Finish | UN |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Coolant Through | N |
Number of Flutes | 40 |
Single End/Double End | Single End |
Center Cutting | N |
Flutes | 40 |
Weldon Flat | N |
Chip-Breaker | N |
Description
2.0000" (2) Cutter DIA x 0.0312" (1/32) Width CarbideSlitting Saw , 40 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 200 ft Tape Measures, 3/8 in Blade (NR10-200)
- ABC HAMMERS 10 lb. Brass Hammer with 32" Wood Handle (ABC10BW)
- MAYHEW EXTRACTOR SPIRAL SCREW KIT 5 Pc (MY65085)
- WILLIAMS 3/8" Dr, 7/32" Size, SAE Hex Bit Socket, 6 Pts (BA-7A)
- HARVEY TOOL Slitting Saws, 4.0000" (4), Finish - Machining: AlTiN (SAF1250-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0937-C3)
- HARVEY TOOL 3.0000 in. 3 Cutter dia. x 1/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 72 Flutes (SAH0312-C3)
- HARVEY TOOL 1 in.Cutter dia. x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 20 Flutes (SFR0468-C3)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- HARVEY TOOL Slitting Saws, 1.5000" (1-1/2) (SAC0120)
- H & H INDUSTRIAL PRODUCTS Piece High Speed Steel Slitting Saw Set 6 (5071-5000)
- Harvey Tool Slitting Saws