Shop All Slitting Saws
Harvey Tool
Slitting Saws, 2.0000" (2)
Mfr # SAW0312-C3
Zoro # G7176050
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 2.0000" (2)
- Finish C3
- Material - Machining Carbide
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SAW0312-C3
- Zoro # G7176050
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 2.0000" (2) |
Overall Length | 0.0312" (1/32) |
Cutter Width | 0.0312" (1/32) |
Minor Diameter | 0.5000" (1/2) |
Details
Measurement System | Inch |
Finish | C3 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Single End/Double End | Single End |
Number of Flutes | 40 |
Coolant Through | N |
Chip-Breaker | N |
Flutes | 40 |
Weldon Flat | N |
Center Cutting | N |
Description
2.0000" (2) Cutter DIA x 0.0312" (1/32) Width CarbideSlitting Saw , 40 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Ship Auger Bit, 1-1/16 Dia, 7/16 Hex Shank (4935572)
- DRILL AMERICA m22x3 HSS Metric Hand Tap (DWTSMT22X3)
- MITUTOYO Digital Caliper, 0 to 8 in./0 to 150mm, SS (500-732-20)
- GERBER Multiplier 600 Multi-Tool (07564)
- HARVEY TOOL Slitting Saws, 1.5000" (1-1/2) (SAC0120)
- HARVEY TOOL Slitting Saws, 1.0000" (1), Finish - Machining: Uncoated (SAA0156)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- HARVEY TOOL Slitting Saws, 4.0000" (4), Finish - Machining: AlTiN (SAF1250-C3)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- KEO Slotting Saw, 1/8" Cutter Thickness (MC25020-2 1/2X1/8X7/8-36T 105-09240)
- Harvey Tool Slitting Saws