Shop All Slitting Saws
Harvey Tool
Slitting Saws, 2.0000" (2)
Mfr # SAW0250-C3
Zoro # G7177934
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 2.0000" (2)
- Finish C3
- Single End/Double End Single End
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SAW0250-C3
- Zoro # G7177934
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 2.0000" (2) |
Overall Length | 0.0250" |
Minor Diameter | 0.5000" (1/2) |
Cutter Width | 0.0250" |
Details
Measurement System | Inch |
Finish | C3 |
Single End/Double End | Single End |
Material - Machining | Carbide |
Coolant Through | N |
Number of Flutes | 40 |
Finish - Machining | AlTiN |
Flutes | 40 |
Chip-Breaker | N |
Center Cutting | N |
Weldon Flat | N |
Description
2.0000" (2) Cutter DIA x 0.0250" Width CarbideSlitting Saw , 40 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Depth Gage Acs, Ext Base, 10 In (900368)
- WESTWARD Steel Rule, Flexible, 6In, 32/64ths/0.5/1mm (4KY13)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x72in.L (EA50072)
- ONSRUD Routing End Mill, Up O-Flute, 3/16, 3/8, 2 (63-717)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Finish - Machining: Uncoated (SAW0625)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- HARVEY TOOL Slitting Saws, 1.5000" (1-1/2) (SAC0120)
- HARVEY TOOL Slitting Saws, 1.0000" (1), Finish - Machining: Uncoated (SAA0156)
- HARVEY TOOL 3.0000 in. 3 Cutter dia. x 1/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 72 Flutes (SAH0312-C3)
- KEO Slotting Saw, 1/4" Cutter Thickness (MS5041-5X1/4X1-36T 105-07780)
- Harvey Tool Slitting Saws