Shop All Slitting Saws
Harvey Tool
Slitting Saws, 2.0000" (2)
Mfr # SAW0180
Zoro # G7173384
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 2.0000" (2)
- Finish UN
- Number of Flutes 40
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # SAW0180
- Zoro # G7173384
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 2.0000" (2) |
Overall Length | 0.0180" |
Minor Diameter | 0.5000" (1/2) |
Cutter Width | 0.0180" |
Details
Measurement System | Inch |
Finish | UN |
Number of Flutes | 40 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Single End/Double End | Single End |
Coolant Through | N |
Chip-Breaker | N |
Flutes | 40 |
Center Cutting | N |
Weldon Flat | N |
Description
2.0000" (2) Cutter DIA x 0.0180" Width CarbideSlitting Saw , 40 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS 1/4" Drive SAE, 10 pcs (80305)
- CRESCENT 8" Adjustable Black Oxide Cushion Grip Wrench - Carded (AT28CVS)
- MALCO TNP3S Small Trim Nail Punch, PK 2 (2PK-TNP3S)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", HSS (03047)
- HARVEY TOOL Slitting Saws, 1.0000" (1), Finish - Machining: Uncoated (SAA0156)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0937-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0100-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Finish - Machining: Uncoated (SAW0625)
- KEO Slotting Saw, 1/8" Cutter Thickness (MT3021-3X1/8X1-32T 105-08350)
- Harvey Tool Milling Cutters